Menu Search
SIGNIFY #473728

Philips™ LED Lamp, 13.5 w, Single Contact Medium Screw E26, PAR38

SKU # 04667747372
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Single Contact Medium Screw E26
Watts: 13.5W
Wattage Equivalency: 90 w
Lamp Style: Single Optic
Voltage: 120V AC 60Hz
Amps: 165mA
Color: Yellow
Dimmable: No
Average Life - hrs: 10,950 hrs
Length: 5.2 in.
Packaging: 4/Box

Philips PAR38 LED single optic lamps with AirFlux technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.