Menu Search
SIGNIFY #6006NWH

Lightolier Lighting Trak, 1 Circuits, Surface/Stem Mount

SKU # 66205757220 Manufacturer Series: Lytespan Basic 6000
Type: Plain Lighting Trak
Circuits: 1
Mounting: Surface/Stem
Nominal Length: 6 ft.
Finish: Baked Enamel
Length: 69-1/4 in.
Depth x Width: DxW: 3/4 x 1-5/32 in.