Menu Search
SIGNIFY #71A60A1500DA

Philips™ HID Ballast, Metal Halide Lamp, 400 w, 1 BF, 1 Lamps

SKU # 78108709781
RoHS Compliant
Ballast Type: HID Magnetic
Lamp Type: Metal Halide
Lamp Watts: 400 w
Number of Lamps: 1
Circuit: CWA
Voltage: 120/277/347V AC 60Hz
Power Factor: 0.9
Ballast Factor: 1
ANSI Code: M59
Packaging: 4/Box
Dimensions: LxWxH: 4.8 x 4.3 x 4 in.
Enclosure: Core and Coil

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.