Menu Search
TE CONNECTIVITY #TE640R-GN02

U/UTP Cable, Cat 6a, Non-Plenum, 23 AWG, PVC Jacket

SKU # 62101682944 Manufacturer Series: 640R
RoHS Compliant
Cable Type: U/UTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.