Menu Search
ABB INSTALLATION PRODUCTS #15508SS

Thomas and BettsĀ® Crimping Die, Hex Die Style, CU, AL, Flex 24, Hand Tool

SKU # 78620988363 Manufacturer Series: Blackburn
Type: Crimping Die
Tool Type: Hand
Tool Model: TBM14M, TBM15
Die Code: 42
Die Color: Pink
Die Style-Shape: Hex Die
Cable Type: CU, AL, Flex 24
Cable Size - Nominal: 1/0 AWG CU, 2 AWG AL, 225/24 Flex
Connector Type: Compression Lug and Connectors