Menu Search
ABB #CBK-NPF24

Thomas and BettsĀ® Legend Plate, Legend HORS/EN, Aluminum

SKU # 88861403527
Plate Type: Selector Switch Legend Plate
Legend: HORS/EN
Material: Aluminum
Field Color: Silvergray
Dimensions: 1.54 in. H x 1.16 in. W