Menu Search
VYNCKIER #VJ806-HWPL2

Enclosure, Wall-mount; Polyester; HxWxD: 9.31 x 7.31 x 4.96 in.

SKU # 63539498985 Manufacturer Series: VJB
RoHS Compliant
Type: Wall-mount Enclosure
Material: Fiberglass-Reinforced Polyester
Finish: Gray
Material Specification: Withstands Continuous Temperatures from -58°F to 302°F
Cover Mounting: Stainless-steel Continuous Hinge
Cover Latching: 1 Stainless-steel Padlockable Latch
Height: 9.31 in.
Width: 7.31 in.
Depth: 4.96 in.

Additional Info: Designed for use as an electrical junction box in highly corrosive environments. Includes one stainless steel twist latch to secure one side of cover to the base.