Menu Search
WEIDMUELLER #0522660006

Terminal Block Marker, 0.2 in. H x 0.2 in. W, 6

SKU # 62683572828
RoHS Compliant
Type: Terminal Block Marker
Used On: GSE, LP, LU, LX, P, SAK, W, Z and TOP 1.5GS Series Terminal Block
WxH: WxH: 0.2 x 0.2 in.
Legend: 6
Legend Orientation: Horizontal
Material: Polyamide 6/6
Color - Background: White
Color - Legend: Black

The dekafix (DEK) marker is the universal marker for all conductor and plug-in connectors as well as for electronic sub-assemblies. The system is ideal for short number sequences and covers a large range of ready-printed markers. Strips for fast installat