Menu Search
WIRE - BUILDING #RWU90-6CU-GRN-SHORT

Single Conductor Cable, 1000V, 6 AWG, CU Conductor

SKU # 62002672935
Cable Type: Building Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Insulation Thickness: 0.08 in.
Voltage: 1000V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Color: Green
Outside Diameter: 0.35 in.
30 Deg. C Ambient Amps: 75A (Direct Buried/Conduit)
Temperature Rating: 90 Degree C
Approval Listings: CSA C22.2 No. 38 File No. LL90458
Weight: 110 lb. / 100 ft.