Menu Search
HAZMASTER #ANS11-500-8

Cut Resistant Gloves, Size 8, Black Palm, Abrasion, Dexterity, Light Weight

SKU # 40014898976 Manufacturer Series: 11-500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 2
Size - Numeric: 8
Color: Black Palm
Color Family: Black
Lining: Kevlar
Palm Type: Foam Nitrile
Cuff Type: Extended Knit Wrist
Cut-Resistant Material: Kevlar

Working with sharp objects requires a glove workers can count on for safety and dexterity. Made with DuPont Kevlar and Ansell's unique foam nitrile, the HyFlex 11-500 glove combines superior cut protection with advanced ergonomics for industry-leading performance.