Menu Search
KLEIN TOOLS #40225

Journeyman Gloves, Dipped Cut-Resistant; Black/Gray; Formed Knit; CE Cut Level 5; X-Large

SKU # 09264440225
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Dipped Cut-Resistant Gloves
Color: Black/Gray
Color Family: Black/Gray
Material: Formed Knit
Powder Type: Powder-free
Hand: Hand Specific
Cut Resistance: CE Cut Level 5, CE Category II- For Intermediate Risk
Cuff Type: Neoprene
Closure: Neoprene
Weight: 1.6 oz.