You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #PATCUT2156LI

PATRIOT® Cutter, Battery Actuated Latch; CU/AL; 10 Ton; 3.0 Ah Li-Ion Battery w/120V Charger

SKU # 78181063629
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Actuated Latch Cutter
Cable Type: CU/AL
Cable Size: 2.0 in. CU/AL, 2156 kcmil ASCR
Operation: Hydraulic
Length: 16.47 in.
Battery Type: 3.0 Ah Li-Ion
Voltage: 18V DC
Force: 10 Ton
Includes: (2) Batteries, 120V Charger, Lanyard, Case

Specialized latch head for mid-span cuts. Head rotates 108 degrees. Durable hardened steel blades. Mechanical ram release consumes no power.

Additional Info: Recharge time: 30 min. Weight: 15.5 lb.