Menu Search
BURNDY #PATCUT245LI

PATRIOT® Cutter, Battery Actuated Latch; CU/AL; 6 Ton; Li-Ion Battery

SKU # 78181050524
Type: Battery Actuated Cutter
Cable Type: CU/AL
Cable Size: 2.45 in. O.D.
Operation: Hydraulic
Length: 18 in.
Battery Type: 3.0 Ah Li-Ion
Voltage: 18V DC
Force: 6 Ton
Includes: (2) Batteries, Charger, Lanyard, Case

Specialized latch style cutting head for interference-free closure for mid-span work. Ergonomic design, overmolded handle.

Additional Info: Recharge time: 30 min. Weight: 10.2 lb.