Menu Search
MILWAUKEE #2472-21XC

Cutter Kit, Battery Actuated Jaws Operation

SKU # 04524227733
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Cutter Kit
Cable Type: CU/AL
Cable Size: 750mcm AL
Length: 10.5 in.

Cutters, Battery Powered: Type - Cable Cutter Kit; Cable Type - CU/AL; Cable Size - 750mcm AL; Length - in - 10.50 in; Additional Information - 12V Charger, Case, Battery

Additional Info: 12V Charger, Case, Battery