Menu Search
BURNDY #Y10D

Cutter Crimper Plier Action Spring Loaded

SKU # 78181070086
Tool Function: Cutter Crimper
Operation: Plier Action Spring Loaded
Terminal Type: Insulated and Non-Insulated
Wire Min: 22
Wire Max: 10
Length: 9-3/4 in.
Handles: Insulated to 1000V

Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action Spring Loaded; Terminal Type - Insulated & Non-Insulated; Wire Min - 22; Wire Max - 10; Length - in - 9-3/4; Handles - Insulated to 1000V