Menu Search
GREENLEE #KP1022

Cutter Crimper Plier Action

SKU # 78331002155
Tool Function: Cutter Crimper
Operation: Plier Action
Terminal Type: Insulated and Non-Insulated
Wire Min: 22
Wire Max: 10
Length: 9-1/2 in.
Handles: Cushioned

Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action; Terminal Type - Insulated & Non-Insulated; Wire Min - 22; Wire Max - 10; Length - in - 9-1/2; Handles - Cushioned