Menu Search
Cutters-Crimpers Cutter Crimper Plier Action

KLEIN TOOLS #1005

Cutter Crimper Plier Action

SKU #09264474204
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tool Function: Cutter Crimper
Operation: Plier Action
Terminal Type: Insulated and Non-Insulated
Wire Min: 22
Wire Max: 10
Length: 9-3/4 in.
Handles: Plastic Dipped

Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action; Terminal Type - Insulated and Non-Insulated; Wire Min - 22; Wire Max - 10; Length - in - 9-3/4; Handles - Plastic Dipped; Additional Information - Red Handles

Additional Info: Red Handles