Menu Search

KLEIN TOOLS #J1005

Journeyman Cutter Crimper Plier Action

SKU: 09264474001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tool Function: Cutter Crimper
Operation: Plier Action
Terminal Type: Insulated and Non-Insulated
Wire Min: 22
Wire Max: 10
Length: 9-3/4 in.
Handles: Plastic Dipped
Description
Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action; Terminal Type - Insulated & Non-Insulated; Wire Min - 22; Wire Max - 10; Length - in - 9-3/4; Handles - Plastic Dipped; Additional Information - Red/Black Handles; Manufacturer Series - Journeyman
Additional Info: Red/Black Handles