Menu Search
ABB INSTALLATION PRODUCTS #WT111M

Thomas and BettsĀ® Cutter Crimper Plier Action

SKU # 78621080529
Tool Function: Cutter Crimper
Operation: Plier Action
Terminal Type: Non-Insulated A,B,C,PT
Wire Min: 22
Wire Max: 10
Length: 9-19/32 in.
Handles: Plastic Covered

Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action; Terminal Type - Non-Insulated A,B,C,PT; Wire Min - 22; Wire Max - 10; Length - in - 9-19/32; Handles - Plastic Covered