or
Cutters-Crimpers: Tool Function - Cutter Crimper; Operation - Plier Action; Terminal Type - Insulated RC & Non-Insulated RA,RB,A,B,C; Wire Min - 22; Wire Max - 10; Length - in - 9-19/32; Handles - Plastic Covered