Menu Search
DALS #BT24LED

Power Supply, DC; Switcher; 12VDC Output; 24w

SKU # 77590298998 Manufacturer Series: BT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 24W
Input VAC Range: 100-240VAC
Output VDC Nominal: 12V
Output Current Nominal: 2.0A
Dimensions: HxWxD: 1.5 x 9 x 2.5 in. (38.1 x 228.6 x 63.5mm)
Rating/​Application: Class 2

Additional Info: Operating Temperature: 0 to 35 deg C (32 to 95 deg F), Color: Black, Includes: Instruction Sheet, Marette, Strain Relief, Fixation Screws