You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EASY200-POW

Moeller DC Power Supply, Switcher Design Mode, 12 VDC, 1 Outputs

SKU # 01508229424
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 100 to 240 VAC
Input VAC Range: 85 to 264 VAC
Number of Outputs: 1
Output Power: 3 w
Output VDC Nominal: 12 VDC
Output Current Nominal: 0.25 A
Output VDC Range: 12 to 24 VDC
Output Current Range: 20 mA to 0.35 A
Input Current: 170/80 mA
Efficiency: > 80%
Mounting: DIN Rail
Dimensions: LxWxH: 2.28 x 1.4 x 3.54 in.
Rating/​Application: Enclosed, Class II, IP20

easyPower supply units are primary switched-mode power supplies that are optimally adapted to the easyRelay, easyControl and easySafety product series in terms of functions and design. The new and high-performance power supply units support safe operation in plants and machines. They are simple and flexible in handling.