Menu Search
EATON #PSG240F24RM

Power Supply, DC; 400/500VAC Input; 24VDC Output; 240w

SKU # 78668568359 Manufacturer Series: PSG Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Rating - Watts: 240W
Input VAC Nominal: 3PH 400/500VAC
Input VAC Range: 320-600VAC
Operating VAC Range: 320-600VAC
Input VDC Range: 450-800VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 10.0A/24VDC
Output VDC Range: 24-28VDC
Input Current: 0.75A
Efficiency: 92 Percent Typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.6 x 4.76 x 2.76 in. (117 x 121 x 70mm)
Rating/​Application: Class 1 Div. 2

Eaton's PSG Series of power supplies is designed to be a high-performance, high quality line of products covering a majority of 12 Vdc and 24 Vdc control applications. With global certifications, a compact size and an impressive operating temperature range, the PSG Series fits a wide variety of applications at a competitive price. Our expansive 22 model offering is able to provide solutions for most applications with PSG outputs ranging from 12 Vdc at 1.25A up to 24 Vdc at 40A, plus redundancy and buffer modules to ensure uptime.

Additional Info: Finger-Safe Terminal, Aluminum Housing