The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON #PSG30E12SP

Power Supply, DC; Switcher; 100-240VAC Input; 12VDC Output; 30w

SKU # 78668552092 Manufacturer Series: PSG Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Nominal: 1PH 100-240VAC
Input VAC Range: 85-264VAC
Operating VAC Range: 85-264VAC
Input VDC Range: 120-375VDC
Output VDC Nominal: 12V
Output Current Nominal: 2.50A/12VDC
Output VDC Range: 11-14VDC
Input Current: 0.70A
Efficiency: 85 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxL: 3.96x1.25x3.40 in. (100.6x32.0x100.0mm)
Rating/​Application: Class 1 Div. 2

Eaton's PSG Series of power supplies is designed to be a high-performance, high quality line of products covering a majority of 12 Vdc and 24 Vdc control applications. With global certifications, a compact size and an impressive operating temperature rang

Additional Info: Frequency: 47-63 Hz, Terminals: Screw, Housing Material: Plastic, IEC Rated