Menu Search
EATON #PSG60E24SP

Power Supply, DC; Switcher; 100-240VAC Input; 24VDC Output; 60w

SKU # 78668552090 Manufacturer Series: PSG Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 60W
Input VAC Nominal: 1PH 100-240VAC
Input VAC Range: 85-264VAC
Operating VAC Range: 85-264VAC
Input VDC Range: 120-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 2.50A/24VDC
Output VDC Range: 22-28VDC
Input Current: 1.10A
Efficiency: 87 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxL: 4.44x1.25x4.74 in. (113.0x32.0x120.6mm)
Rating/​Application: Class 1 Div. 2

Eaton's PSG Series of power supplies is designed to be a high-performance, high quality line of products covering a majority of 12 Vdc and 24 Vdc control applications. With global certifications, a compact size and an impressive operating temperature rang

Additional Info: Frequency: 47-63 Hz, Terminals: Screw, Housing Material: Plastic, IEC Rated