You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #PSG120E

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 240w

SKU # 78668521544 Manufacturer Series: PSG Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 85-264VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 120-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5.0A/24VDC
Output VDC Range: 22-28VDC
Input Current: 2.9A
Efficiency: 84.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.76x3.35x4.65" (121x85x118mm)
Rating/​Application: Class 1 Div. 2