Menu Search
EATON #3S350

Sealed Lead Acid DC Battery/Back-up Power Supply 120VAC

SKU # 74317203967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Battery/Back-up Power Supply
Input Volts: 120V AC
Batteries: Sealed Lead Acid
Enclosure Rating: NEMA 5-15R

Power Supply - DC: Type - DC Battery/Back-up Power Supply; Input Volts - 120VAC; Batteries - Sealed Lead Acid; Enclosure Rating - NEMA 5-15R; Additional Information - Height: 86.3mm, Width: 139.7mm, Depth: 335.2mm

Additional Info: Height: 86.3mm, Width: 139.7mm, Depth: 335.2mm