Menu Search
EATON #5S1000LCD

Sealed Lead Acid DC Battery/Back-up Power Supply 120VAC

SKU # 74317204355
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Battery/Back-up Power Supply
Input Volts: 120V AC
Output Volts: 115VAC
Batteries: Sealed Lead Acid
Enclosure Rating: NEMA 5-15R

Power Supply - DC: Type - DC Battery/Back-up Power Supply; Input Volts - 120VAC; Output Volts - 115VAC; Batteries - Sealed Lead Acid; Enclosure Rating - NEMA 5-15R; Additional Information - Height: 249.0mm, Width: 86.0mm, Depth: 381.0mm

Additional Info: Height: 249.0mm, Width: 86.0mm, Depth: 381.0mm