Menu Search
EATON #PSS160D

Switcher, Power Supply, 160W

SKU # 78211697402 Manufacturer Series: PSS Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 160W
Input VAC Nominal: 3PH 115VAC
Output VDC Nominal: 24V DC