Menu Search
EATON #9PX3000RT-9PX

UPS, 120VAC Input, 120VAC Output

SKU # 74317208128 Manufacturer Series: 9PX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UPS
Input Volts: 120 VAC
Output Volts: 120 VAC
Batteries: (4) Sealed Lead Acid

Delivering premium, double-conversion backup power and scalable battery runtimes for servers, voice/data networks and storage systems, the Eaton 9PX UPS is the ideal solution for both rack and stand-alone installations. An ENERGY STAR qualified UPS, the 9PX's graphical LCD interface and robust target power management software makes managing your UPS easy - even in virtualized environments.