You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ENTRELEC #1SVR427034R2000

DC Power Supply, Switcher Design Mode, 48VDC, 240W

SKU # 80432545627
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 115/230VAC
Input VAC Range: 90-264VAC
Input VDC Range: 210-375VDC
Output Power: 240W
Output VDC Nominal: 48VDC
Output Current Nominal: 5A
Mounting: 35x7.5mm DIN Rail
Dimensions: 4.86 in. H x 3.26 in. W x 4.86 in. D