Menu Search
ENTRELEC #1SVR427034R0000

Power Supply, DC; Switcher; 115/230VAC Input; 24VDC Output; 120w

SKU # 80432545626 Manufacturer Series: CP Series
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Control: Auto Select
Input VDC Range: 210-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5.00A/48VDC
Dimensions: HxWxD: 4.88x2.51x4.88 in. (124x64x124mm)