Menu Search
IDEC #PS5R-VB12

DC Power Supply, Switcher Design Mode, 12VDC, 1 Output, 15W

SKU # 62413989455
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 100-240VAC
Input VAC Range: 85-264VAC
Input VDC Range: 100-370VDC
Number of Outputs: 1
Output Power: 15W
Output VDC Nominal: 12V
Output Current Nominal: 1.3A
Input Current: 0.19A
Efficiency: 80 Percent
Mounting: 35mm DIN Rail
Dimensions: 3.54 in. H x 0.88 in. W x 3.74 in. D
Rating/​Application: Class 1 Division 2