Menu Search
IDEC #PS5R-SC24

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 30w

SKU # 62413958430 Manufacturer Series: PS5R Slim line Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 100-370VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 1.3A/24VDC
Output VDC Range: 21.6-26.4VDC
Input Current: 0.9A/0.6A
Efficiency: 80.0% typical
Mounting: DIN Rail or Surface Panel Mount
Dimensions: HxWxD: 3.74x1.42x4.25" (95x36x108mm)
Rating/​Application: Class 1 Div. 2, NEC Class 2, IP20