(0)

IDEC #PS5R-SD24

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 60w

SKU: 62413958431
Manufacturer Series: PS5R Slim line Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 60W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 100-370VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 2.5A/24VDC
Output VDC Range: 21.6-26.4VDC
Input Current: 1.7A/1.0A
Efficiency: 83.0% typical
Mounting: DIN Rail or Surface Panel Mount
Dimensions: HxWxD: 3.74x1.42x4.25" (95x36x108mm)
Rating/Application: Class 1 Div. 2, NEC Class 2, IP20
Description
DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 60W; Input VAC Nominal - 1PH 120/240VAC; Input VAC Range - 110-240VAC; Input VAC Control - Auto Select; Operating VAC Range - 85-264VAC; Input VDC Range - 100-370VDC; Output VDC Nominal - 24VDC; Output Current Nominal - 2.5A/24VDC; Output VDC Range - 21.6-26.4VDC; Input Current - 1.7A/1.0A; Efficiency - 83.0% typical; Mounting - DIN Rail or Surface Panel Mount; Dimensions - HxWxD: 3.74x1.42x4.25" (95x36x108mm); Rating/Application - Class 1 Div. 2, NEC Class 2, IP20; Manufacturer Series - PS5R Slim line Series