Menu Search
IDEC #PS5R-SE24

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 90w

SKU # 62413958432 Manufacturer Series: PS5R Slim line Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 90W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 100-370VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 3.75A/24VDC
Output VDC Range: 21.6-26.4VDC
Input Current: 2.3A/1.4A
Efficiency: 82.0% typical
Mounting: DIN Rail or Surface Panel Mount
Dimensions: HxWxD: 3.74x1.42x4.25" (95x36x108mm)
Rating/​Application: Class 1 Div. 2, IP20

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 90W; Input VAC Nominal - 1PH 120/240VAC; Input VAC Range - 110-240VAC; Input VAC Control - Auto Select; Operating VAC Range - 85-264VAC; Input VDC Range - 100-370VDC; Output VDC Nominal - 24VDC; Output Current Nominal - 3.75A/24VDC; Output VDC Range - 21.6-26.4VDC; Input Current - 2.3A/1.4A; Efficiency - 82.0% typical; Mounting - DIN Rail or Surface Panel Mount; Dimensions - HxWxD: 3.74x1.42x4.25" (95x36x108mm); Rating/Application - Class 1 Div. 2, IP20; Manufacturer Series - PS5R Slim line Series