Menu Search
LEGRAND - ON-Q #PW7760

Power Supply, DC; 12VDC Output; 18w

SKU # 80442803745 Manufacturer Series: on-q
Type: DC Power Supply
Rating - Watts: 18W
Input VAC Range: 100-240VAC
Output VDC Nominal: 12V
Output Current Nominal: 1.50A
Input Current: 1500mA
Mounting: Desktop
Dimensions: HxWxD: 1.3 x 3.15 x 1.97 in. (33.02 x 80.01 x 50.03mm)

DC Power Supplies: Type - DC Power Supply; Rating - Watts - 18W; Input VAC Range - 100-240VAC; Output VDC Nominal - 12VDC; Output Current Nominal - 1.50A; Input Current - 1500mA; Mounting - Desktop; Dimensions - HxWxD: 1.30x3.15x1.97 in. (33.02x80.01x50.03mm); Additional Information - Housing material: High Impact Flame Retardant Plastic, Number of Receptacles: 1; Manufacturer Series - On-Q

Additional Info: Housing material: High Impact Flame Retardant Plastic, Number of Receptacles: 1