Menu Search
NVENT RAYCHEM #RMC-PS24

Power Supply, 24 VDC, DIN Rail Mount, 100 to 240 VAC

SKU # 71562999776 Manufacturer Series: MONI
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stabilized Power Supply
Input VAC Range: 100 to 240 VAC
Output VDC Nominal: 24 VDC
Mounting: DIN Rail