Menu Search
OMRON #S8VM03024CD

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 30w

SKU # 12647104569 Manufacturer Series: S8VM Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 1.3A/24VDC
Output VDC Range: 19.2-28.8VDC
Input Current: 0.9A/0.45A
Efficiency: 81.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.23x1.30x4.15" (82x33x105.4mm)
Rating/​Application: Covered Housing