Menu Search
OMRON #S8VS-06024

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 60w

SKU # 61264730742 Manufacturer Series: S8VS Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 60W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 2.5A/24VDC
Output VDC Range: 21.6-27.6VDC
Input Current: 1.7A/1.0A
Efficiency: 78.0% typical
Mounting: DIN Rail or Surface Panel Mount
Dimensions: HxWxD: 3.74x1.57x4.26 (95x40x108.3mm)