Menu Search
DC Power Supplies Power Supply, DC; Switcher; 240VAC Input; 24VDC Output; 120w

OMRON #S8VS-12024AP

Power Supply, DC; Switcher; 240VAC Input; 24VDC Output; 120w

SKU #61264733634
Manufacturer Series: S8VS Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Nominal: 1PH 240VAC
Input VAC Range: 100-240VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 5A
Efficiency: 83.0 Percent typical at 100 VAC input, 85.0 Percent typical at 200 VAC Input
Mounting: DIN Rail Mount
Dimensions: HxWxL: 4.52x1.96x4.77 in. (115.0x50.0x121.3mm)

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 120W; Input VAC Nominal - 1PH 240VAC; Input VAC Range - 100-240VAC; Output VDC Nominal - 24VDC; Output Current Nominal - 5A; Efficiency - 83.0 Percent typical at 100 VAC input, 85.0 Percent typical at 200 VAC Input; Mounting - DIN Rail Mount; Dimensions - HxWxL: 4.52x1.96x4.77 in. (115.0x50.0x121.3mm); Additional Information - Frequency: 50/60 Hz; Manufacturer Series - S8VS Series

Additional Info: Frequency: 50/60 Hz