(0)

OMRON #S8VS-24024A

Power Supply, DC; Switcher; 240VAC Input; 24VDC Output; 240w

SKU: 61264731322
Manufacturer Series: S8VS Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 1PH 240VAC
Input VAC Range: 100-240VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 10A
Efficiency: 85.0 Percent typical at 100 VAC Input, 88.0 Percent typical at 200VAC Input
Mounting: DIN Rail Mount
Dimensions: HxWxL: 3.93x4.52x4.93 in. (100.0x115.0x125.3mm)
Description
DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 240W; Input VAC Nominal - 1PH 240VAC; Input VAC Range - 100-240VAC; Output VDC Nominal - 24VDC; Output Current Nominal - 10A; Efficiency - 85.0 Percent typical at 100 VAC Input, 88.0 Percent typical at 200VAC Input; Mounting - DIN Rail Mount; Dimensions - HxWxL: 3.93x4.52x4.93 in. (100.0x115.0x125.3mm); Additional Information - Frequency: 50/60 Hz; Manufacturer Series - S8VS Series
Additional Info: Frequency: 50/60 Hz