The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
OMRON #S8VS24024A

Power Supply, DC; Switcher; 240VAC Input; 24VDC Output; 240w

SKU # 12647104600 Manufacturer Series: S8VS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 1PH 240VAC
Input VAC Range: 100-240VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 10A
Efficiency: 85.0 Percent typical at 100 VAC Input, 88.0 Percent typical at 200VAC Input
Mounting: DIN Rail Mount
Dimensions: HxWxL: 3.93x4.52x4.93 in. (100.0x115.0x125.3mm)

Additional Info: Frequency: 50/60 Hz