Menu Search
OMRON #S8VKC06024

Power Supply, DC; Switcher; 240VAC Input; 24VDC Output; 60w

SKU # 12647104533 Manufacturer Series: S8VK-C Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 60W
Input VAC Nominal: 1PH 240VAC
Input VAC Range: 100-240VAC
Input VDC Range: 90-350VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 2.50A/24VDC
Efficiency: 88.0 Percent
Dimensions: HxWxD: 3.54x1.26x4.33 in. (90x32x110mm)