Menu Search
OMRON #S8VS12024B

Power Supply, DC; Switcher; 24VDC Output; 120w

SKU # 12647104596 Manufacturer Series: S8VS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 80-370VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5A/24VDC
Input Current: 0.45A/0.25A
Efficiency: 77.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.34x0.88x3.79" (85x22.5x96.5mm)

Additional Info: Screw Terminal Block, Alarm output: Sinking (Emitter COM), Total Run Time Monitor