(0)

OMRON #S8VS-24024B

Power Supply, DC; Switcher; 24VDC Output; 240w

SKU: 61264731323
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 80-370VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 10A/24VDC
Input Current: 0.45A/0.25A
Efficiency: 77.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.34x0.88x3.79" (85x22.5x96.5mm)
Manufacturer Series: S8VS Series
Description
DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 240W; Input VAC Range - 100-240VAC; Input VAC Control - Auto Select; Operating VAC Range - 85-264VAC; Input VDC Range - 80-370VDC; Output VDC Nominal - 24VDC; Output Current Nominal - 10A/24VDC; Input Current - 0.45A/0.25A; Efficiency - 77.0% typical; Mounting - DIN Rail Mount; Dimensions - HxWxD: 3.34x0.88x3.79" (85x22.5x96.5mm); Additional Information - Screw Terminal Block, Alarm output: Sinking (Emitter COM), Total Run Time Monitor; Manufacturer Series - S8VS Series
Additional Info: Screw Terminal Block, Alarm output: Sinking (Emitter COM), Total Run Time Monitor