Menu Search

OMRON

Power Supply, DC; Switcher; 24VDC Output

(0 Product Options) Manufacturer Series: S8JX Series
  • Type: DC Power Supply
  • Design Mode: Switcher
  • Input VAC Range: 100-240VAC
  • Input VAC Control: Auto Select
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: DC Power Supply
Design Mode: Switcher
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 80-370VDC
Output VDC Nominal: 24V DC
Mounting: DIN Rail Mount