Power Supply, DC; Switcher; 5VDC, 24VDC Output; 60w

SKU: 61264768439
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 60W
Input VDC Range: 24VDC
Output VDC Nominal: 5VDC, 24VDC
Output Current Nominal: 6.0A/5VDC, 1.0A/24VDC
Input Current: 30A
Mounting: Panel Mount
Dimensions: HxWxD: 3.54x3.54x2.75 in. (90.0x90.0x70.0mm)
Manufacturer Series: NJ Series
DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 60W; Input VDC Range - 24VDC; Output VDC Nominal - 5VDC, 24VDC; Output Current Nominal - 6.0A/5VDC, 1.0A/24VDC; Input Current - 30A; Mounting - Panel Mount; Dimensions - HxWxD: 3.54x3.54x2.75 in. (90.0x90.0x70.0mm); Additional Information - Operating Temperature: 0 to 55 deg C; Manufacturer Series - NJ Series
Additional Info: Operating Temperature: 0 to 55 deg C