Menu Search
OMRON #S8VK-G01512

Power Supply, Switching; Switcher; 115/230VAC Input; 12VDC Output; 15w

SKU # 61264771192 Manufacturer Series: S8VK-G
RoHS Compliant
Type: Switching DC Power
Design Mode: Switcher
Rating - Watts: 15W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 90-350VDC
Output VDC Nominal: 12V
Output Current Nominal: 1.2A/12VDC
Input Current: 0.30A/0.21A
Efficiency: 77.0 Percent typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.54x0.88x3.54 in. (90.0x22.5x90.0mm)
Rating/​Application: Class 2

Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)