(0)

OMRON #S8VK-G03012

Power Supply, Switching; Switcher; 115/230VAC Input; 12VDC Output; 30w

SKU: 61264771195
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Switching DC Power
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 90-350VDC
Output VDC Nominal: 12V
Output Current Nominal: 2.5A/12VDC
Input Current: 0.57A/0.37A
Efficiency: 82.0 Percent typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.54x1.25x3.54 in. (90.0x32.0x90.0mm)
Rating/Application: Class 2
Manufacturer Series: S8VK-G
Description
DC Power Supplies: Type - Switching DC Power; Design Mode - Switcher; Rating - Watts - 30W; Input VAC Nominal - 1PH 115/230VAC; Input VAC Range - 100-240VAC; Input VAC Control - Auto Select; Operating VAC Range - 85-264VAC; Input VDC Range - 90-350VDC; Output VDC Nominal - 12VDC; Output Current Nominal - 2.5A/12VDC; Input Current - 0.57A/0.37A; Efficiency - 82.0 Percent typical; Mounting - DIN Rail Mount; Dimensions - HxWxD: 3.54x1.25x3.54 in. (90.0x32.0x90.0mm); Rating/Application - Class 2; Additional Information - Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F); Manufacturer Series - S8VK-G
Additional Info: Frequency: 47-63 Hz, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)